EGS MLLED4D5BH

Item #: 0407347

Cat #: MLLED4D5BH

UPC: 781381069144

Company wide:
0 in stock
Documents & Guides
APP MLLED4D5BH MMLED LP 4K LM

Overview

APP MLLED4D5BH MMLED LP 4K LM
Also known as: 781381069144, MLLED4D5BH, APPMLLED4D5BH

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC: 347 - 480
Wattage: 48
Lumens: 5000
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED