APP MLLED4A5W MLLED4 ARRAY TYPE V

Item #: 0407346

Cat #: MLLED4A5W

UPC: 781381426794

Company wide:
0 in stock
Documents & Guides
APP MLLED4A5W MLLED4 ARRAY TY

Overview

APP MLLED4A5W MLLED4 ARRAY TY
Also known as: 781381426794, MLLED4A5W, APPMLLED4A5W

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC: 347 - 480
Wattage: 48
Lumens: 5000
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED