APP MLLED3P5BU MMLED LP 3K LM P5 BU

Item #: 0407344

Cat #: MLLED3P5BU

UPC: 781381423823

Company wide:
0 in stock
Documents & Guides
APP MLLED3P5BU MMLED LP 3K LM

Overview

APP MLLED3P5BU MMLED LP 3K LM
Also known as: 781381423823, MLLED3P5BU, APPMLLED3P5BU

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 4000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED