38W LED Hazradous Location Fixture, 50K

Item #: 0407331

Cat #: MLLED3J5BH

UPC: 781381069120

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLED3J5BH MMLED LP 3K LM

Overview

APP MLLED3J5BH MMLED LP 3K LM
Also known as: 781381069120, MLLED3J5BH, APPMLLED3J5BH

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Wattage: 38
Lumens: 4000
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED