38W LED Hazradous Location Fixture, 50K

Item #: 0407330

Cat #: MLLED3J3BU

UPC: 781381122849

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLED3J3BU MM LP 3000LM J

Overview

APP MLLED3J3BU MM LP 3000LM J
Also known as: 781381122849, MLLED3J3BU, APPMLLED3J3BU

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 4000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED