APP MLLED3G5BU MLLED LP 3K LUMEN G5

Item #: 0407329

Cat #: MLLED3G5BU

UPC: 781381432078

Company wide:
0 in stock
Documents & Guides
APP MLLED3G5BU MLLED LP 3K LU

Overview

APP MLLED3G5BU MLLED LP 3K LU
Also known as: 781381432078, MLLED3G5BU, APPMLLED3G5BU

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 4000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED