LED Luminaire, 39 Watt, 4100 Lumen, 5000K, 347/480V

Item #: 0407327

Cat #: MLLED3D5BH

UPC: 781381069106

Company wide:
0 in stock
Documents & Guides
LED Luminaire, 39 Watt, 4100 Lumen, 5000K, 347/480 Volt, Enclosed and Gasketed, NEMA Type V Diffused Polycarbonate Globe, Equivalent to 100-150 Watt HID

Overview

LED Luminaire, 39 Watt, 4100 Lumen, 5000K, 347/480 Volt, Enclosed and Gasketed, NEMA Type V Diffused Polycarbonate Globe, Equivalent to 100-150 Watt HID
Also known as: 781381069106, MLLED3D5BH, APPMLLED3D5BH

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Wattage: 38
Lumens: 4000
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED