APP MLLED3A5W MLLED3 ARRAY TYPE V

Item #: 0407326

Cat #: MLLED3A5W

UPC: 781381426787

Company wide:
0 in stock
Documents & Guides
APP MLLED3A5W MLLED3 ARRAY TY

Overview

APP MLLED3A5W MLLED3 ARRAY TY
Also known as: 781381426787, MLLED3A5W, APPMLLED3A5W

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Wattage: 38
Lumens: 4000
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED