28W LED Hazradous Location Fixture, 50K

Item #: 0407323

Cat #: MLLED2J5GBU

UPC: 781381448123

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLED2J5GBU MLLED 2K LM/J

Overview

APP MLLED2J5GBU MLLED 2K LM/J
Also known as: 781381448123, MLLED2J5GBU, APPMLLED2J5GBU

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 28
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC Range: 120 - 277
Wattage: 28
Light Technology: LED