28W LED Hazradous Location Fixture, 50K

Item #: 0407321

Cat #: MLLED2J5BH

UPC: 781381069076

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLED2J5BH MMLED LP 2K LM

Overview

APP MLLED2J5BH MMLED LP 2K LM
Also known as: 781381069076, MLLED2J5BH, APPMLLED2J5BH

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 28
Lumens: 3000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC: 347 - 480
Wattage: 28
Light Technology: LED