APP MLLED2G5BU MLLED LP 2K LUMEN G5

Item #: 0407319

Cat #: MLLED2G5BU

UPC: 781381432061

Company wide:
0 in stock
Documents & Guides
APP MLLED2G5BU MLLED LP 2K LU

Overview

APP MLLED2G5BU MLLED LP 2K LU
Also known as: 781381432061, MLLED2G5BU, APPMLLED2G5BU

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 28
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC Range: 120 - 277
Wattage: 28
Light Technology: LED