MMLED LP 2K LM D5 BU

Item #: 0407317

Cat #: MLLED2D5BU

UPC: 781381423786

Company wide:
0 in stock
Documents & Guides
MMLED LP 2K LM D5 BU

Overview

MMLED LP 2K LM D5 BU
Also known as: 781381423786, MLLED2D5BU, APPMLLED2D5BU

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 28
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC Range: 120 - 277
Wattage: 28
Light Technology: LED