APP MLLED2A5W MLLED2 ARRAY TYPE V

Item #: 0407315

Cat #: MLLED2A5W

UPC: 781381426770

Company wide:
0 in stock
Documents & Guides
APP MLLED2A5W MLLED2 ARRAY TY

Overview

APP MLLED2A5W MLLED2 ARRAY TY
Also known as: 781381426770, MLLED2A5W, APPMLLED2A5W

Specifications

Wattage: 24
Color Temperature: 5000 (Bright White)
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 24
Lumens: 3000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED