1.25 Amp, 600VAC, Time Delay

Item #: 0407168

Cat #: JTD1.25ID

UPC: 079458025668

$ 60.70 EA
Company wide:
0 in stock
Documents & Guides
JTD1.25ID - JTD_ID Series

Overview

JTD1.25ID - JTD_ID Series

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety. Applications: Fused combination motor controllers to provide IEC Type II (no damage) motor branch-circuit short-circuit and ground fault protection; Motor control centers; Transformer protection; Protection for UL Listed series-rated molded case circuit breaker panels; General purpose circuits — mains, feeders and branch circuits — especially when space is at a premium.

Also known as: 079458025668, JTD1.25ID, LFUJTD1.25ID

Specifications

Speed: Time Delay, Slow Blow
Class: J
Volts AC: 600
Mounting: Clip
Type: Power Fuse
Amps: 1.250
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Type: Power Fuse
Standards: California Proposition 65
Class: J
Mounting: Clip
Amps: 1.250
Interrupt Rating DC: 20 kA