2 WAY SPLICE CONNECTOR 4/0

Item #: 0407105

Cat #: 54512

UPC: 786210545127

$ 43.01 EA
Company wide:
4 in stock
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4/0 AWG, Tin Plated, Die Code 54, Die Color Code Purple

Overview

Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4/0 AWG, Tin Plated, Die Code 54, Die Color Code Purple

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection

Also known as: 786210545127, 54512, THB54512

Specifications

Color: Purple
Material: Copper
Allowable Gauge Range: 4/0
Color: Purple
Allowable Gauge Range: 4/0
Material: Copper