12THHN/THWN-2CSTRBLACK WITH WHITE STRIPE

Item #: 0407088

Cat #: 12THHNCSTRBLAWWHI

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
12THHN/THWN-2CSTRBLACK WITH WHITE STRIPE

Overview

12THHN/THWN-2CSTRBLACK WITH WHITE STRIPE
Also known as: 12THHNCSTRBLAWWHI

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: Black/White
Conductors: 1