1" ENT Threaded Male Adapter, Gray

Item #: 0406988

Cat #: KTA20

UPC: 622454890084

$ 6.71 EA
Company wide:
100 in stock
Documents & Guides
1" ENT Threaded Male Adapter, Gray, KWIKON

Overview

1" ENT Threaded Male Adapter, Gray, KWIKON
Also known as: 622454890084, KTA20, KRAKTA20

Specifications

Diameter: 1 in
Color: Gray
Diameter: 1 in
Color: Gray