LED Luminaire, 35 Watt, 2300 Lumen, 5650K, 120-277V

Item #: 0406982

Cat #: MLEDNW703P5BU

UPC: 781381962223

Company wide:
0 in stock
Documents & Guides
LED Luminaire, 35 Watt, 2300 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, Wall Mount, 1 Inch Hubs, Equivalent to 70 Watt HPS

Overview

LED Luminaire, 35 Watt, 2300 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, Wall Mount, 1 Inch Hubs, Equivalent to 70 Watt HPS
Also known as: 781381962223, MLEDNW703P5BU, APPMLEDNW703P5BU

Specifications

Wattage: 35
Lumens: 2300
Mounting: Wall
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 35
Mounting: Wall
Light Technology: LED
Lumens: 2300
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277