APP MLEDNW703P5BH MM LED BB 70W BH

Item #: 0406981

Cat #: MLEDNW703P5BH

UPC: 781381962216

Company wide:
0 in stock
Documents & Guides
APP MLEDNW703P5BH MM LED BB 7

Overview

APP MLEDNW703P5BH MM LED BB 7

Mercmaster™ LED Luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 Watts of power, it lowers energy consumption while providing 60,000+ hours of running lamp life. It sets the bar even higher for the lighting industry in terms of shock resistance, cold start capabilities, minimal heat production which improves service life, and overall safety. This fixture offers a flexible, modular design that allows for retrofits and plant expansions to meet unique installation requirements. Certified for Class I, Division 2 and Zone 2 locations, it provides global lighting solutions for a wide range of industrial and hazardous applications.

Also known as: 781381962216, MLEDNW703P5BH, APPMLEDNW703P5BH

Specifications

Wattage: 35
Lumens: 2300
Mounting: Wall
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Wattage: 35
Mounting: Wall
Light Technology: LED
Lumens: 2300
Color Temperature: 5650 (Bright White)
Volts AC: 347 - 480