SEOOW Portable Cord, 12/4, Black, 1000', Rated 105°C, 600V

Item #: 0406941

Cat #: CLM124SEOOX1000

UPC: 032886038921

Company wide:
0 in stock
Documents & Guides
Portable Cord, SEOOW, Seoprene, 12/4 AWG, Plastic Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 12/4 AWG, Plastic Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 032886038921, CLM124SEOOX1000

Specifications

Jacket: TPE
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: TPE
Gauge: 12 AWG
Color: Black
Conductors: 4
Length: 1000 ft
Material: Copper
Volts AC: 600