APP MLEDNW173P5BU MM LED 175W BU 1

Item #: 0406918

Cat #: MLEDNW173P5BU

UPC: 781381962131

Company wide:
0 in stock

Overview

APP MLEDNW173P5BU MM LED 175W BU 1 WALL MOUNT
Also known as: 781381962131, MLEDNW173P5BU, APPMLEDNW173P5BU

Specifications

Wattage: 74
Mounting: Wall
Lumens: 6075
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 74
Lumens: 6075
Light Technology: LED
Mounting: Wall
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277