APP MLEDNW173P5BH MM LED 175W BH 1"

Item #: 0406917

Cat #: MLEDNW173P5BH

UPC: 781381962148

Company wide:
0 in stock
APP MLEDNW173P5BH MM LED 175W

Overview

APP MLEDNW173P5BH MM LED 175W

Mercmaster™ LED Luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 Watts of power, it lowers energy consumption while providing 60,000+ hours of running lamp life. It sets the bar even higher for the lighting industry in terms of shock resistance, cold start capabilities, minimal heat production which improves service life, and overall safety. This fixture offers a flexible, modular design that allows for retrofits and plant expansions to meet unique installation requirements. Certified for Class I, Division 2 and Zone 2 locations, it provides global lighting solutions for a wide range of industrial and hazardous applications.

Also known as: 781381962148, MLEDNW173P5BH, APPMLEDNW173P5BH

Specifications

Wattage: 74
Mounting: Wall
Lumens: 6075
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Wattage: 74
Lumens: 6075
Light Technology: LED
Mounting: Wall
Color Temperature: 5650 (Bright White)
Volts AC: 347 - 480