APP MLEDNW153P5BU MM LED BB 150W BU

Item #: 0406897

Cat #: MLEDNW153P5BU

UPC: 781381962100

Company wide:
0 in stock

Overview

APP MLEDNW153P5BU MM LED BB 1

Mercmaster™ LED Luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 Watts of power, it lowers energy consumption while providing 60,000+ hours of running lamp life. It sets the bar even higher for the lighting industry in terms of shock resistance, cold start capabilities, minimal heat production which improves service life, and overall safety. This fixture offers a flexible, modular design that allows for retrofits and plant expansions to meet unique installation requirements. Certified for Class I, Division 2 and Zone 2 locations, it provides global lighting solutions for a wide range of industrial and hazardous applications.

Also known as: 781381962100, MLEDNW153P5BU, APPMLEDNW153P5BU

Specifications

Lumens: 4850
Wattage: 61
Mounting: Wall
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4850
Mounting: Wall
Light Technology: LED
Wattage: 61
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277