MM LED BB 150W BU

Item #: 0406889

Cat #: MLEDNW152P5BU

UPC: 781381962087

Company wide:
0 in stock

Overview

APP MLEDNW152P5BU MM LED BB 150W BU P5 REFRACTOR
Also known as: 781381962087, MLEDNW152P5BU, APPMLEDNW152P5BU

Specifications

Lumens: 4850
Wattage: 61
Mounting: Wall
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4850
Mounting: Wall
Light Technology: LED
Wattage: 61
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277