APP MLEDNW103P5BU MM LED BB 100W BU

Item #: 0406884

Cat #: MLEDNW103P5BU

UPC: 781381962063

Company wide:
0 in stock
Documents & Guides
APP MLEDNW103P5BU MM LED BB 1

Overview

APP MLEDNW103P5BU MM LED BB 1

Mercmaster™ LED Luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 Watts of power, it lowers energy consumption while providing 60,000+ hours of running lamp life. It sets the bar even higher for the lighting industry in terms of shock resistance, cold start capabilities, minimal heat production which improves service life, and overall safety. This fixture offers a flexible, modular design that allows for retrofits and plant expansions to meet unique installation requirements. Certified for Class I, Division 2 and Zone 2 locations, it provides global lighting solutions for a wide range of industrial and hazardous applications.

Also known as: 781381962063, MLEDNW103P5BU, APPMLEDNW103P5BU

Specifications

Lumens: 3450
Mounting: Wall
Wattage: 47.500
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3450
Wattage: 47.500
Light Technology: LED
Mounting: Wall
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277