Main Terminal Box, 600A, 120/208VAC, 3P, NEMA 3

Item #: 0406875

Cat #: 3MTB600R

UPC: 786849053093

$ 828.10 EA
Company wide:
6 in stock
Documents & Guides
Main Terminal Box, 600 Amp, 120/208V AC, 3-Phase, 4-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Terminal Box, 600 Amp, 120/208V AC, 3-Phase, 4-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786849053093, 3MTB600R, CUT3MTB600R, Tap Box

Specifications

Phase: 3
Amps: 600
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/208
Amps: 600
IP/NEMA Rating: NEMA 3R