1 PHASE 5 JAW COMM MTRG MOD 2 SKTS 200A

Item #: 0406874
Cat #: 35MM220R12
UPC: 786849052966
$ 3054.47 EA
Company wide:
0 in stock
Eaton 35MM commercial meter stack, Plugin socket, Al, 200A, Bus:1200A, Lever, 3R, Depends on selected MCB, 5-jaw, Sockets:2, 3-phase in, 1-phase out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac

Overview

Eaton 35MM commercial meter stack, Plugin socket, Al, 200A, Bus:1200A, Lever, 3R, Depends on selected MCB, 5-jaw, Sockets:2, 3-phase in, 1-phase out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac
EatonÆs Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.
Also known as: 786849052966, 35MM220R12, CUT35MM220R12

Specifications

Phase: 3, 1
Mounting: Surface
Sockets: 2
Volts AC: 120/240
Jaws: 5
Amps: 225
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
Sockets: 2
Jaws: 5
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Amps: 225

Customer Reviews

No reviews for this product
(0)