
$ 48.54 EA
Company wide:
0
in stock
Documents & Guides
The 3M™ 1100™ earplugs are ideal for high noise exposure levels, and are ideally suited to provide protection against all noise frequencies in a wide range of industrial workplace and leisure environment. Smooth & dirt resistant surface for hygiene, comfortable for a wide range of earcanal sizes, test compatible with 3M E-A-Rfit Validation System.
Overview
The 3M™ 1100™ earplugs are ideal for high noise exposure levels, and are ideally suited to provide protection against all noise frequencies in a wide range of industrial workplace and leisure environment. Smooth & dirt resistant surface for hygiene, comfortable for a wide range of earcanal sizes, test compatible with 3M E-A-Rfit Validation System.
The 3M™ 1100 Series Earplugs offer high noise reduction at an affordable price. The soft, slow-recovery foam has a smooth surface and tapered design, so it feels more comfortable in the ear. These disposable earplugs come with or without cords, and an optional dispenser box or refill bottle each sold separately.
Also known as: 051138290085, 1100, MMM1100USEAOP90581
Specifications
| Type: | Ear Plug |
| Material: | Foam |
| Standards: | California Proposition 65 |
| Type: | Ear Plug |
| Standards: | California Proposition 65 |
| Material: | Foam |