Kwikon Cutter, 1/2" - 1"

Item #: 0406840

Cat #: CLC20

UPC: 622454383746

$ 77.97 EA
Company wide:
0 in stock
Documents & Guides
Kwikon Cutter, 1/2 Inch - 1 Inch

Overview

Kwikon Cutter, 1/2 Inch - 1 Inch
Also known as: 622454383746, CLC20, KRA089066

Specifications

Size: 1/2 in - 1 in
Size: 1/2 in - 1 in