Type 1 Enclosure 24x20x10.625

Item #: 0406822

Cat #: A24N2010LP

UPC: 783510819606

$ 694.59 EA
Company wide:
0 in stock
Hinged-Cover with Recessed Handle, Type 1, 24.00x20.00x10.62, Gray, Steel

Overview

Hinged-Cover with Recessed Handle, Type 1, 24.00x20.00x10.62, Gray, Steel

These enclosures have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.

Also known as: 783510819606, A24N2010LP, HOFA24N2010LP

Features & Benefits

  • Butt hinges on door
  • Mounting holes on back of enclosure
  • Flush cover and offset body
  • Recessed T-handle latch is flush with door

Specifications

IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
Depth: 10.630 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Finish: Powder Coated
Height: 24 in
Width: 20 in
Depth: 10.630 in