Watertight Locking Receptacle, 30A, 3PH Delta 480V

Item #: 0406756

Cat #: HBL2730SW

UPC: 783585231907

Company wide:
0 in stock

Overview

KEL HBL2730SW

The Hubbell HUBHBL2730SW Twist-Lock® Watertight Safety-Shroud® features a high impact, thermoplastic housing for heavy-duty industrial environments. Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected. The catalog number and color coded voltage rating are visible even when in use.

Also known as: 783585231907, HBL2730SW, KELHBL2730SW

Features & Benefits

  • UL type 4X environmental seal while in use and when closed
  • High impact, thermoplastic housing for heavy-duty industrial environments
  • Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected
  • Catalog number and color coded voltage rating are visible even when in use

Specifications

Type: Grounding, Receptacle
Volts AC: 480
Color: Gray
Amps: 30
NEMA Configuration: L16-30R
Type: Grounding, Receptacle
Color: Gray
NEMA Configuration: L16-30R
Volts AC: 480
Amps: 30