Meter Accessory, Lexan Blank Cover without Tabs

Item #: 0406723

Cat #: 1MMACP

UPC: 782116006373

$ 78.82 EA
Company wide:
1 in stock
Documents & Guides
Meter Accessory, Blank Cover, Lexan, Used with 1MP, 1MM and 3MM, Modular Metering Stacks without Tabs

Overview

Meter Accessory, Blank Cover, Lexan, Used with 1MP, 1MM and 3MM, Modular Metering Stacks without Tabs

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 782116006373, 1MMACP, CUT1MMACP

Specifications

Color: Clear
Material: Lexan
Type: Meter Accessory
Color: Clear
Type: Meter Accessory
Material: Lexan