300VA CONT TXFR KIT 240/480-120V

Item #: 0406688

Cat #: C341GC

UPC: 786680000942

Call for price
Company wide:
0 in stock
Documents & Guides
Enclosed Control Accessory, Control transformer kit, 300 VA, Primary 240/480V at 60 Hz, 220/440V at 50 Hz, Secondary 120V at 60 Hz, 110V at 50 Hz

Overview

Enclosed Control Accessory, Control transformer kit, 300 VA, Primary 240/480V at 60 Hz, 220/440V at 50 Hz, Secondary 120V at 60 Hz, 110V at 50 Hz

Fill

Also known as: 786680000942, C341GC, CUTC341GC

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Primary Voltage: 240/480, 220/440
Secondary Voltage: 110/120
Type: Industrial Control, Transformer
Volt Amps: 300
Secondary Voltage: 110/120
Phase: 1
Primary Voltage: 240/480, 220/440