MM LED BB 250W BU P5 REFRACTOR

Item #: 0406659

Cat #: MLEDND253P5BU

UPC: 781381961547

Call for price
Company wide:
0 in stock
Mercmaster Enclosed And Gasketed Luminaire, Fixture Type: Pendant Cone Hood (Rigid Mounting), Lamp Type: 95.5 WTT 9455 LM 70 CRI 60000 HR 5650 DEG K LED, Lamp Wattage: 95.5 WTT, Voltage Rating: 120 - 277 VAC, Material: Cast Copperfr

Overview

Mercmaster Enclosed And Gasketed Luminaire, Fixture Type: Pendant Cone Hood (Rigid Mounting), Lamp Type: 95.5 WTT 9455 LM 70 CRI 60000 HR 5650 DEG K LED, Lamp Wattage: 95.5 WTT, Voltage Rating: 120 - 277 VAC, Material: Cast Copperfr
Also known as: 781381961547, MLEDND253P5BU, APPMLEDND253P5BU

Specifications

No Specifications Available