12/9 THHN/THWN Unshielded Tray Cable

Item #: 0406647

Cat #: 129VNTCX5000FT

UPC:

$ 4.91 FT
Company wide:
8,105 in stock
(9) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Yellow, Orange, Orange-Black, Black, Brown, Blue, Blue-Black, Red-Black and Pink.

Overview

(9) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Yellow, Orange, Orange-Black, Black, Brown, Blue, Blue-Black, Red-Black and Pink.

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 129VNTCX5000FT, 129TCX5000MCR

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Conductors: 9
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Jacket: PVC
Conductors: 9
Length: Cut to Length, 5000 ft