APP MLEDNC703P5BU MM LED BB 70W BU

Item #: 0406620

Cat #: MLEDNC703P5BU

UPC: 781381961370

Company wide:
0 in stock

Overview

APP MLEDNC703P5BU MM LED BB 7

Mercmaster™ LED Luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 Watts of power, it lowers energy consumption while providing 60,000+ hours of running lamp life. It sets the bar even higher for the lighting industry in terms of shock resistance, cold start capabilities, minimal heat production which improves service life, and overall safety. This fixture offers a flexible, modular design that allows for retrofits and plant expansions to meet unique installation requirements. Certified for Class I, Division 2 and Zone 2 locations, it provides global lighting solutions for a wide range of industrial and hazardous applications.

Also known as: 781381961370, MLEDNC703P5BU, APPMLEDNC703P5BU

Specifications

Wattage: 35
Lumens: 2300
Color Temperature: 5650 (Bright White)
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Wattage: 35
Color Temperature: 5650 (Bright White)
Mounting: Ceiling
Lumens: 2300
Light Technology: LED
Volts AC Range: 120 - 277