Gooseneck 13W LED Cool Head Only Black
Item #: 0406579
Cat #: TSL10E
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
AFX TSL10E 13" UNDER COUNTER
10W T4 FIXTURE
Overview
AFX TSL10E 13" UNDER COUNTER
10W T4 FIXTURE
Also known as: TSL10E, AFXTSL10E
Specifications
No Specifications Available