APP MLEDNC172P5BH MM LED 175W BH 3/

Item #: 0406563

Cat #: MLEDNC172P5BH

UPC: 781381961257

Company wide:
0 in stock

Overview

APP MLEDNC172P5BH MM LED 175W

Mercmaster™ LED Luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 Watts of power, it lowers energy consumption while providing 60,000+ hours of running lamp life. It sets the bar even higher for the lighting industry in terms of shock resistance, cold start capabilities, minimal heat production which improves service life, and overall safety. This fixture offers a flexible, modular design that allows for retrofits and plant expansions to meet unique installation requirements. Certified for Class I, Division 2 and Zone 2 locations, it provides global lighting solutions for a wide range of industrial and hazardous applications.

Also known as: 781381961257, MLEDNC172P5BH, APPMLEDNC172P5BH

Specifications

Wattage: 74
Lumens: 6075
Color Temperature: 5650 (Bright White)
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Wattage: 74
Color Temperature: 5650 (Bright White)
Mounting: Ceiling
Lumens: 6075
Light Technology: LED
Volts AC: 347 - 480