APP MLEDNC152P5BU MM LED BB 150W BU

Item #: 0406531

Cat #: MLEDNC152P5BU

UPC: 781381961226

Company wide:
0 in stock
APP MLEDNC152P5BU MM LED BB 150W BU P5 REFRACTOR

Overview

APP MLEDNC152P5BU MM LED BB 150W BU P5 REFRACTOR
Also known as: 781381961226, MLEDNC152P5BU, APPMLEDNC152P5BU

Specifications

Wattage: 61
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 61
Light Technology: LED
Material: Aluminum
Volts AC Range: 120 - 277