APP MLEDNC152P5BH MM LED BB 150W BH

Item #: 0406530

Cat #: MLEDNC152P5BH

UPC: 781381961219

Company wide:
0 in stock
APP MLEDNC152P5BH MM LED BB 1

Overview

APP MLEDNC152P5BH MM LED BB 1

Mercmaster™ LED Luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 Watts of power, it lowers energy consumption while providing 60,000+ hours of running lamp life. It sets the bar even higher for the lighting industry in terms of shock resistance, cold start capabilities, minimal heat production which improves service life, and overall safety. This fixture offers a flexible, modular design that allows for retrofits and plant expansions to meet unique installation requirements. Certified for Class I, Division 2 and Zone 2 locations, it provides global lighting solutions for a wide range of industrial and hazardous applications.

Also known as: 781381961219, MLEDNC152P5BH, APPMLEDNC152P5BH

Specifications

Lumens: 4850
Wattage: 61
Color Temperature: 5650 (Bright White)
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Lumens: 4850
Color Temperature: 5650 (Bright White)
Mounting: Ceiling
Wattage: 61
Light Technology: LED
Volts AC: 347 - 480