LED Luminaire, 47.5 Watt, 3450 Lumen, 5650K, 120-277V

Item #: 0406521

Cat #: MLEDNC102P5BU

UPC: 781381961189

Company wide:
0 in stock
LED Luminaire, 47.5 Watt, 3450 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, Ceiling Mount, 3/4 Inch Hub, Enclosed and Gasketed, Equivalent to 100 Watt HPS

Overview

LED Luminaire, 47.5 Watt, 3450 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, Ceiling Mount, 3/4 Inch Hub, Enclosed and Gasketed, Equivalent to 100 Watt HPS
Also known as: 781381961189, MLEDNC102P5BU, APPMLEDNC102P5BU

Specifications

Lumens: 3450
Wattage: 47.500
Color Temperature: 5650 (Bright White)
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Lumens: 3450
Color Temperature: 5650 (Bright White)
Mounting: Ceiling
Wattage: 47.500
Light Technology: LED
Volts AC Range: 120 - 277