APP MLEDNA703P5BU MM LED BB 70W BU

Item #: 0406511

Cat #: MLEDNA703P5BU

UPC: 781381961165

Company wide:
0 in stock

Overview

APP MLEDNA703P5BU MM LED BB 7
Also known as: 781381961165, MLEDNA703P5BU, APPMLEDNA703P5BU

Specifications

Wattage: 35
Mounting: Pendant
Lumens: 2300
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 35
Lumens: 2300
Light Technology: LED
Mounting: Pendant
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277