Wi-Fi Smoke and Carbon Monoxide Alarm, 120V

Item #: 0406440
Cat #: AC10-500B
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Wi-Fi Smoke and Carbon Monoxide Alarm, 120V Hardwired with 10 Year Sealed Lithium Battery Backup

Overview

Wi-Fi Smoke and Carbon Monoxide Alarm, 120V Hardwired with 10 Year Sealed Lithium Battery Backup
First Alert Onelink AC10-500B (model AC10-500) is a single station combination smoke and CO alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standard NFPA 101. It has been fully tested and complies with, UL217, UL2034, CSFM, NFPA 72, NFPA 720, HUD, CSFM and NFPA 101 and other agencies that model their codes after the above agencies. It meets building codes where AC hardwired with battery backup smoke and CO alarms are required either separately or in combination along with wireless interconnect, voice with location and silence features and with model building codes published by the ICC. First Alert Onelink AC10-500B is a state of the art wireless talking combination smoke and CO alarm designed to provide early warning of a fire or CO. It features a fully insect screened Photoelectric smoke sensing chamber and an electrochemical carbon monoxide sensor, an 85dB horn, a full function test switch and a silence feature. The multi-color light ring provides visual indication of various alarm states. This combination alarm interconnects via Bluetooth BLE communication. It also connects to your wireless router via Wi-Fi to provide access to your iOS device. You have a choice of 13 pre-programmed locations where a voice will announce the location and danger detected. When interconnected with other First Alert Onelink alarms it will also announce the danger and location detected of that alarm too. It operates on a Mesh Network; a two-way communication format that sends, receives and re-sends the alarm signals providing a more reliable network. Perfect for apartment, dormitory or hotel applications. Designed for wall or ceiling mounting. Includes mounting anchors and screws.
Also known as: AC10-500B, BRKAC10500B

Specifications

Mounting: Surface
Color: White
Product Depth: 1.500 in
Diameter: 5.440 in
Type: Lithium Battery Backup
Mounting: Surface
Product Depth: 1.500 in
Type: Lithium Battery Backup
Color: White
Diameter: 5.440 in

Customer Reviews

No reviews for this product
(0)