Consolet, 16.00x20.00 Surface

Item #: 0406418

Cat #: C16C20SS

UPC: 783510848200

$ 2354.63 EA
Company wide:
0 in stock
Stainless Steel Consolets, Type 12, 16.00x20.00x11.09, SS Type 304

Overview

Stainless Steel Consolets, Type 12, 16.00x20.00x11.09, SS Type 304

Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. Have a custom project? HOFFMAN excels at modifying and customizing products to your specifications. Contact your local HOFFMAN sales office or distributor for complete information.

Also known as: 783510848200, C16C20SS, HOFC16C20SS

Features & Benefits

  • Can be positioned on either of two sides to provide a 30- or 60-degree surface access
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Continuous hinge

Specifications

Height: 16 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: IP65, NEMA 12
Depth: 11.090 in
Height: 16 in
Width: 20 in
Depth: 11.090 in
Material: Stainless Steel
IP/NEMA Rating: IP65, NEMA 12