MM LED BB 100W BH

Item #: 0406412

Cat #: MLEDNA102P5BH

UPC: 781381960977

Company wide:
0 in stock

Overview

APP MLEDNA102P5BH MM LED BB 100W BH
Also known as: 781381960977, MLEDNA102P5BH, APPMLEDNA102P5BH

Specifications

Mounting: Pendant
Lumens: 3450
Wattage: 47.500
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Wattage: 47.500
Light Technology: LED
Lumens: 3450
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277