Multi-Wattage 120V Marine Heater, Stainless Steel

Item #: 0406410

Cat #: MKT1210-SS

UPC: 093319110072

$ 2415.88 EA
Company wide:
0 in stock
Documents & Guides
MKT-SS Series Marine Heater, 120V, 1000/500 Watts, 8.3 or 4.2 Amps, Stainless Steel Construction

Overview

MKT-SS Series Marine Heater, 120V, 1000/500 Watts, 8.3 or 4.2 Amps, Stainless Steel Construction

This low-profile kick space heater fits where standard heaters cannot. Stainless steel construction makes it ideally suited where corrosion resistance is needed such as marine vessels or other high humidity areas. A typical marine vessel application is mounting through a bulkhead or plywood cabinet. The oversize grill (photo) is standard. For under-counter applications check the accessories table for the appropriate grill. 304 Stainless Steel Construction. Low Profile Design, Fits Under Cabinets. NiChrome Open Coil Element For Quick Heat Transfer. Squirrel Cage Blower. Dual Wattage Design. Patented Smart Limit Protection®. Proudly made in the USA. 1-year warranty.

Also known as: 093319110072, MKT1210-SS, KNGMKT1210SS

Specifications

Wattage: 500, 1000
Volts AC: 120
Material: Stainless Steel
Color: Stainless
Wattage: 500, 1000
Material: Stainless Steel
Volts AC: 120
Color: Stainless