APP MLEDN70P5BU MM LED BB 70W BU P5

Item #: 0406401

Cat #: MLEDN70P5BU

UPC: 781381955386

Company wide:
0 in stock
APP MLEDN70P5BU MM LED BB 70W BU P5 REFRACTOR

Overview

APP MLEDN70P5BU MM LED BB 70W BU P5 REFRACTOR
Also known as: 781381955386, MLEDN70P5BU, APPMLEDN70P5BU

Specifications

Wattage: 35
Lumens: 2300
Color Temperature: 5650 (Bright White)
Light Technology: LED
Wattage: 35
Color Temperature: 5650 (Bright White)
Lumens: 2300
Light Technology: LED