APP MLEDN17P5BU MERCMASTER LED

Item #: 0406373

Cat #: MLEDN17P5BU

UPC: 781381931502

Company wide:
0 in stock

Overview

APP MLEDN17P5BU MERCMASTER LED SINGLE-PIECE
Also known as: 781381931502, MLEDN17P5BU, APPMLEDN17P5BU

Specifications

Wattage: 74
Lumens: 6075
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 74
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Lumens: 6075
Light Technology: LED