APP MLEDN15P5BU MM LED BB 150W BU P

Item #: 0406358

Cat #: MLEDN15P5BU

UPC: 781381955430

$ 1807.67 EA
Company wide:
0 in stock
APP MLEDN15P5BU MM LED BB 150

Overview

APP MLEDN15P5BU MM LED BB 150
Also known as: 781381955430, MLEDN15P5BU, APPMLEDN15P5BU

Specifications

Lumens: 4850
Wattage: 61
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4850
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 61
Light Technology: LED