2 Amp, 250VAC, Glass, Time Lag (Slo-Blow)

Item #: 0406346

Cat #: H218002P

UPC: 079458904789

$ 3.04 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)

Overview

2 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458904789, H218002P, LFUH218002P

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 2
Standards: California Proposition 65
Speed: Time Lag
Type: Fuse, Electronic
Amps: 2
Speed: Time Lag
Volts AC: 250
Standards: California Proposition 65